VT317-6DO-02F-Q
Description
VT317-6DO-02F-Q SOLENOID VALVE ; 3 PORT DIRECT OPERATED POPPET 12VDC
Part # VT317-6DO-02F-Q
BDI # 21456564
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
1.988
Voltage:
12 VDC