Page 1 of 4

Next

Compare
SF-32

COMPARE

SF-32

Description
SF-32 FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 700458

BDI # 352002

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Flinger

Global Part Number GPN: 12040
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 184

Price Inventory : In stock
Loading Price
QTY
ER-16T

COMPARE

ER-16T

Description
ER-16T INSERT BEARING ; 1"X3/4"

SEALMASTER

Part # 705573

BDI # 354255

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Global Part Number GPN: 563317
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
CRFBC-PN20R RMW

COMPARE

CRFBC-PN20R RMW

Description
CRFBC-PN20R RMW FLANGE BLOCK BALL BRG ; 1.25" BORE 5.6875" OD 2-BOLT

SEALMASTER

Part # 728202

BDI # 22595680

Price Inventory : Available to order
Loading Price
QTY
SFC-24T

COMPARE

SFC-24T

Description
SFC-24T FLANGE CARTRIDGE BEARING UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705466

BDI # 353377

Features

Cartridge Pilot Diameter - Inch: 3.625
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 4.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 19418
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
CRFTS-PN20R RMW

COMPARE

CRFTS-PN20R RMW

Description
CRFTS-PN20R RMW FLANGE BLOCK BALL BRG ; PN GOLD

SEALMASTER

Part # 708316

BDI # 357115

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel

Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 2
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY