JMEWDM3713T

COMPARE

JMEWDM3713T

Description
JMEWDM3713T ; MOTOR AC 15 HP 3450 215 JM 230/460 VAC

BALDOR-RELIANCE

Part # JMEWDM3713T

BDI # 20519652

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY