RCJ1 NT
Description
RCJ1 NT FLANGE BRG UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # RCJ1 NT
BDI # 1371560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
546975
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
101.6
RAO1 11/16
Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE
Part # RAO1 11/16
BDI # 1425583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520371
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMFL08J108SM
Description
QMFL08J108SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Part # QMFL08J108SM
BDI # 790817
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
4.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
531633
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
125.7
VPE-120
Description
VPE-120 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC
Part # 767307
BDI # 310860
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.081
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19719
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPE-128
Description
VPE-128 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC
Part # 767862
BDI # 310866
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19729
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2