CFH 1 SB
Description
CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100512000
BDI # 347126
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22553
DMD-140-1R-10FT;D0074
Description
140-1R-10FT ; D0074 ; ROLLER CHAIN
Part # X-1174-70P
BDI # 21485960
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No