D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B16H

BDI # 607838

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Duplex Type
Global Part Number GPN: 30627
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B19H

COMPARE

D60B19H

Description
D60B19H ROLLER CHAIN SPROCKET ; 3/4" P 19T 2 STRAND MPB HARDENBED

MARTIN SPROCKET & GR

Part # D60B19H

BDI # 607941

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.945
Other Features: Duplex Type
Global Part Number GPN: 30666
Pitch Diameter - Millimeter: 115.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B16

COMPARE

12B16

Description
12B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B16

BDI # 614866

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 3.844
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.22
Other Features: Simplex Type
Global Part Number GPN: 569637
Pitch Diameter - Millimeter: 97.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY