Page 1 of 4

Next

Compare
EM3611T

COMPARE

EM3611T

Description
EM3611T ; 3HP 3PH 60HZ 3546M TEFC MOTOR

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EJMM3219T

COMPARE

EJMM3219T

Description
EJMM3219T ; 7.5HP 3450RPM 3PH 184JM 3632M

BALDOR-RELIANCE

Part # EJMM3219T

BDI # 127046

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CSWDM3542

COMPARE

CSWDM3542

Description
CSWDM3542 ; .75HP 1750RPM 3PH 60HZ

BALDOR-RELIANCE

Part # CSWDM3542

BDI # 126257

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PEB22647H

COMPARE

PEB22647H

Description
PEB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16"ID 2B3.25"BASE 8-1/8BLT CNTR EXP

LINKBELT

Part # 2011625

BDI # 575977

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 98.044
Other Features: Double Row
Global Part Number GPN: 247224
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PB22647H

COMPARE

PB22647H

Description
PB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2011275

BDI # 573252

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 98.044
Other Features: Double Row
Global Part Number GPN: 247221
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY