215 30/1 A WR 56C 1.188

COMPARE

215 30/1 A WR 56C 1.188

Description
215 30/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION

HUB CITY

Part # 0230-02763

BDI # 21497858

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 8.095

Price Inventory : Available to order
Loading Price
QTY

COMPARE

215 25/1 A WR 56C 1.000

Description
215 25/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02750

BDI # 23688357

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 70
Flange Outside Diameter - Millimeter: 70

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
150 1/1 G SP

COMPARE

150 1/1 G SP

Description
150 1/1 G SP BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00824

BDI # 476429

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.281
Overall Width - Inch: 10.188

Price Inventory : Available to order
Loading Price
QTY