PHS6EC

COMPARE

PHS6EC

Description
PHS6EC ROD END BEARING ; POR

IKO

Part # PHS6EC

BDI # 516255

Features

Material - Liner: PTFE
Material - Outer Member: Die Cast Zinc Alloy
Mounting Thread: M6 X 1
Thread Direction: Right Hand
Stud Profile: Female

Inch - Metric: Metric
Other Features: Maintenance Free Type
Housing Width - Millimeter: 6.75
Material - Ball: Steel
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
CF20FBUUR

COMPARE

CF20FBUUR

Description
CF20FBUUR CAM FOLLOWER BEARING ; POR

IKO

Part # CF20FBUUR

BDI # 17218979

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY