6307C3
Description
6307C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W OPEN
Part # 6307C3
BDI # 1208245
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
480
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SUCF205-16
Description
SUCF205-16 FLANGED BLOCK BALL BEARING ; 1"ID 4-BOLT SET SCREW
Part # SUCF205-16
BDI # 1230723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
4