UCFH206-20-SS-OEC
Description
UCFH206-20-SS-OEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE SS
Part # 79206NRA/SS-EC
BDI # 23998120
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Open End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
VG-682-PL-4-10
Description
VG-682-PL-4-10 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER 4" X 10FT
Part # VG-682-PL-4-10
BDI # 337977
Features
Roller Width - Inch:
3.78
Roller Width - Millimeter:
96.012
Series:
682
Length - Feet:
10
Height - Millimeter:
116.84
Roller Diameter - Millimeter:
19.304
Roller Diameter - Inch:
0.76
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-202LHS-12
Description
VG-202LHS-12 SWIVEL CAP ASSEMBLY ; NON-RETURNABLE SS 1/2"
Part # VG-202LHS-12
BDI # 341928
Features
Size:
1.62 IN L X 2.63 IN W X 7.56 IN H | 0.5 IN Rod | 0.375 IN Slot
Used For:
Guide Rail
Part Description:
Swivel Bracket
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
2 Inch Cap | Stainless Steel Swivel Cap and Hardware
Product Name:
Swivel Bracket
NGE882TAB-K450
Description
NGE882TAB-K450 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE 10FT/BOX
Part # NGE882TAB-K450
BDI # 21463404
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Side Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Gray Blue in Color
VG-684-SS-3-05
Description
VG-684-SS-3-05 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 3" X 5FT
Part # VG-684-SS-3-05
BDI # 338957
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
5
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin