NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4 KW SS SPROCKET ; 614-40-3 MOLDED SPLIT
Part # 9120247
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS5700-25T 1-1/2IN KWSS
Description
NS5700-25T 1-1/2 KW SS SPROCKET ; 614-64-11 MOLDED SPLIT
Part # 9168260
BDI # 18145610
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-1/4IN KWSS
Description
NS5700-25T 1-1/4" KW SS SPROCKET ; 614-64-3 MOLDED SPLIT
Part # 9168255
BDI # 18145611
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-7/16IN KWSS
Description
NS5700-25T 1-7/16 KW SS SPROCKET ; 614-64-4 MOLDED SPLIT
Part # 9120307
BDI # 18145612
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS820-25T 1-3/8IN KWSS
Description
NS820-25T 1-3/8 KW SS SPROCKET ; 614-40-14 MOLDED SPLIT
Part # 9120244
BDI # 18146020
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore