3TB184

COMPARE

3TB184

Description
3TB184 V-BELT PULLEY SHEAVE ; 3 GROOVES 18-3/4"OD BUSHED SPLIT TAPER B

BROWNING

Part # 1002948

BDI # 328540

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Other Features: Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN: 14374

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
22232 CCK/W33

COMPARE

22232 CCK/W33

Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE

SKF

Part # 22232 CCK/W33

BDI # 1418127

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MS-97 1-3/8

COMPARE

MS-97 1-3/8

Description
MS-97 1-3/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS97138

BDI # 994191

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 34.925
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579638
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
R-90S-M

COMPARE

R-90S-M

Description
R-90S-M EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039180

BDI # 397784

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY