ER-16T

COMPARE

ER-16T

Description
ER-16T INSERT BEARING ; 1"X3/4"

SEALMASTER

Part # 705573

BDI # 354255

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Global Part Number GPN: 563317
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
MSER208-24

COMPARE

MSER208-24

Description
MSER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

AMI BEARINGS

Part # MSER208-24

BDI # 103035

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Normal Duty | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY