Features
Material - Liner:
PTFE
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M6 X 1
Thread Direction:
Right Hand
Stud Profile:
Female
Inch - Metric:
Metric
Other Features:
Maintenance Free Type
Housing Width - Millimeter:
6.75
Material - Ball:
Steel
Rolling Element:
Spherical Plain Bearing
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Stainless Steel