HB482CN140TC/31.77A1SI1.250X2.36
Description
HB482CN140TC/31.77A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S03177
BDI # 298728
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66