8MX60S62-3020
Description
8MX60S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 62MMW BORE 3020 BUSH
Part # 8MX60S62-3020
BDI # 21981431
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed
60BTB60
Description
60BTB60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR 2517 BUSHING
Part # 60BTB60
BDI # 623441
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32210
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Belt Width - Millimeter:
35