Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
6.437
Voltage:
24 VDC
ITV2030-03N2CN4
Description
ITV2030-03N2CN4 ; REGULATOR ELECTRO PNEUMATIC
Part # ITV2030-03N2CN4
BDI # 17941785
VSA3135-03-N
Description
VSA3135-03-N AIR OPERATED VALVE ; 3/8IN PORT VSA BODY
Part # VSA3135-03-N
BDI # 23219418
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.58 Cv Factor | For Air
Overall Length - Inch:
2.559
Voltage:
Not Applicable
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 0.59 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.184
Color:
White
Product Name:
Tubing