3525 X 2-KW

COMPARE

3525 X 2-KW

Description
3525 X 2-KW TL BUSHING ; 2" BORE 5" OD 2-1/2" LTB

DODGE

Part # 119710

BDI # 255683

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: Keyway on ID
Bushing Series: 3525

Price Inventory : Available to order
Loading Price
QTY