HB482CN180TC/6.06A1SI1.250X2.36
Description
HB482CN180TC/6.06A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C18S00606
BDI # 298757
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98