60SF42
Description
60SF42 ROLLER CHAIN SPROCKET ; 3/4" P 42T BORE FOR SF BUSHING
Part # 60SF42
BDI # 623641
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
QD Bushing
Global Part Number GPN:
31068
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567906
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
50BTB42
Description
50BTB42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR 2012 BUSHING
Part # 50BTB42
BDI # 621928
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32154
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
60BTB42
Description
60BTB42 ROLLER CHAIN SPROCKET ; 3/4" P 42T BORE FOR 2012 BUSHING
Part # 60BTB42
BDI # 623437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32206
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed