216 30/1 R WR 56C 1.188

Description
216 30/1 R WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-03195

BDI # 23690052

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Viton Seal | With Steel Bracket
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

325 30/1 A WR 143TC 2.000

Description
325 30/1 A WR 143TC 2.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-15003

BDI # 23698693

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

266 40/1 R WR 56C 1.000

Description
266 40/1 R WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-07642

BDI # 23694802

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | With Steel Bracket
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

216 15/1 L WR 56C 1.188

Description
216 15/1 L WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02976

BDI # 23689209

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Flange Outside Diameter - Millimeter: 116.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Viton Seal | With Steel Bracket
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY