80 RIV 50FT
Description
RS80-1-R50 ROLLER CHAIN ; 1" P RIVETED 1 STRAND 50' REEL
Part # 80RR50
BDI # 903841
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
R-Type Roller
Chain Series:
Standard
Internal Special Features:
No
60 NEP RIV 10FT
Description
RS60-NEP-1-RP ROLLER CHAIN ; POR 3/4" P RIVETED 1 STRAND 10'/BOX
Part # 60NEPRB
BDI # 904562
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Neptune Series | Matte Grey Color
RS16B-1-CL
Description
RS16BCL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP
Part # RS16BCL
BDI # 1405832
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602621
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
100NP RIV 10FT
Description
100NP RIV ROLLER CHAIN ; 1-1/4" PITCH COTTERED 10/BOX
Part # 100NPRB
BDI # 904492
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1