500 HUB 1-1/2X3/8 W/CLAMP

COMPARE

500 HUB 1-1/2X3/8 W/CLAMP

Description
500 HUB 1-1/2X3/8 W/CLAMP COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50011612C

BDI # 601658

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
500 HUB 1-5/8X3/8 W/CLAMP

COMPARE

500 HUB 1-5/8X3/8 W/CLAMP

Description
500 HUB 1-5/8X3/8 W/CLAMP COUPLING HUB ; 1-5/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50012012C

BDI # 601673

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY