UT010-005-0-RM100-37

COMPARE

UT010-005-0-RM100-37

Description
UT010-005-0-RM100-37 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # 42-114324-7545

BDI # 850171

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 8.255
Overall Width - Inch: 3.976

Price Inventory : Available to order
Loading Price
QTY
SSRM1Q-5.111-56C-56C

COMPARE

SSRM1Q-5.111-56C-56C

Description
0270-02403 ; SSRM1Q-5.111-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE

HUB CITY

Part # 0270-02403

BDI # 482313

Features

Mounting Frame: Input 56C | Output 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 48.514
Nominal Center Distance - Inch: 1.91
Other Features: Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method: Flange Mounted
Overall Length - Inch: 7.16

Price Inventory : Available to order
Loading Price
QTY