60B38

COMPARE

60B38

Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B38

BDI # 623492

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.083
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.501
Global Part Number GPN: 36326
Pitch Diameter - Millimeter: 230.708
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-38S-SH

COMPARE

W-38S-SH

Description
W-38S-SH EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038859

BDI # 397369

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY