RK6-37P1Z
Description
KDN.RK6-37P1Z SLEWING RING BALL BRG ; NON-RETURNABLE
Part # KDN.RK6-37P1Z
BDI # 21439848
MTO-143T
Description
KDN.MTO-143T SLEWING RING BALL BRG ; NON-RETURNABLE 5.63"IDX9.803"ODX1.34"WD
Part # KDN.MTO-143T
BDI # 21439669
KA045CP0
Description
KDN.KA045CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 4.5" IDX5" OD DEEP GROOVE
Part # KDN.KA045CP0
BDI # 21852958
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JU065XP0
Description
KDN.JU065XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 6.5"IDX7.25"ODX.5" WIDES
Part # KDN.JU065XP0
BDI # 21439620
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
RK6-16P1Z
Description
KDN.RK6-16P1Z SLEWING RING BALL BRG ; NON-RETURNABLE 11.97"IDX20.39"OD
Part # KDN.RK6-16P1Z
BDI # 21439676