40A17
Description
40A17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE A PLATE
Part # 40A17
BDI # 619428
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
31634
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40BS17 1
Description
40BS17 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1" BORE
Part # 40BS17 1
BDI # 619577
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33054
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
50BS17 1
Description
50BS17 1 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1" BORE
Part # 50BS17 1
BDI # 621331
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33183
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
50NB17H 1
Description
50NB17H 1 IDLER SPROCKET ; 5/8" P 17T HT NEEDLE BRG 1" BORE
Part # 50NB17H 1
BDI # 622065
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.25 Inch Hub Diameter | 0.343 Inch Teeth Width