50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
40BTB42
Description
40BTB42 ROLLER CHAIN SPROCKET ; 1/2" 42T BORE FOR 1610 BUSHING
Part # 40BTB42
BDI # 620144
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32076
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
60B42
Description
60B42 ROLLER CHAIN SPROCKET ; RSB 60 CHAIN 42T B-HUB ONE SIDE
Part # 60B42
BDI # 623496
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Global Part Number GPN:
36330
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Global Part Number GPN:
36126
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
40BS42 1
Description
40BS42 1 ROLLER CHAIN SPROCKET ; 1/2" P 42T 1" BORE
Part # 40BS42 1
BDI # 619914
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Global Part Number GPN:
33101
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore