40BTB54
Description
40BTB54 ROLLER CHAIN SPROCKET ; 1/2" 54T BORE FOR 1610 BUSHING
Part # 40BTB54
BDI # 620147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32079
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Global Part Number GPN:
36183
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
60B54
Description
60B54 ROLLER CHAIN SPROCKET ; 3/4" P 54T 15/16" MIN PLAIN BORE
Part # 60B54
BDI # 623509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
36342
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
80B54
Description
80B54 ROLLER CHAIN SPROCKET ; 1" P 54T 1-1/4" MIN PLAIN BORE
Part # 80B54
BDI # 625245
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Global Part Number GPN:
36405
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
BS1254-3
Description
BS1254-3 BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP PITCH
Part # BS1254-3
BDI # 606407
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN:
666273
Pressure Angle:
20 Degree