Page 1 of 13

Next

Compare
TREL10

COMPARE

TREL10

Description
TREL10 SPHERCO ROD END BEARING

RBC BEARINGS

Part # TREL10

BDI # 796602

Features

Enclosure: Open
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 5/8-18 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 4 Piece | Precision | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

ATF-10

Description
ATF-10 AIRFRAME NEEDLE ROLLER BEARING ; 0.625IN ID X 1.5IN OD X 0.75IN WD

RBC BEARINGS

Part # ATF10

BDI # 794593

Price Inventory : Available to order
Loading Price
QTY
KP4AFS428

COMPARE

KP4AFS428

Description
KP4AFS428 AIRFRAME CONT BALL BRG ; 1/4"X3/4"X7/32" SR

RBC BEARINGS

Part # KP4AFS428

BDI # 795668

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5.563
Other Features: Airframe Control | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 0.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP10AFS464

COMPARE

KP10AFS464

Description
KP10AFS464 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL

RBC BEARINGS

Part # KP10AFS464

BDI # 795656

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.738
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
TREL16

COMPARE

TREL16

Description
TREL16 SPHERCO ROD END BEARING

RBC BEARINGS

Part # TREL16

BDI # 796610

Features

Enclosure: Open
Housing Width - Millimeter: 25.4
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 1-1/4-12 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY