TP LF1873TAB GRIP 3.75IN
Description
LF1873G S/G TOP PLATE ; 114-676-1
Part # 1266981
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
LF 880-K450
Description
LF880K4-1/2 1.50" P TABLETOP CHAIN ; LOW FRICTION 4-1/2" W 1-1/2" PITCH
Part # 1240800
BDI # 18144307
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty
SS 815-K450
Description
SS815K4-1/2 TABLETOP CHAIN ; STAINLESS STL 762.33.42
Part # 9066890
BDI # 18621680
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
114.3
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty