H40B18F X 5/8
Description
H40B18F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS18HT 5/8
BDI # 916362
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
38668
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
H50B18
Description
H50B18 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T B-STYLE W/HT
Part # 50B18HT
BDI # 913954
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
H35B18F X 3/4
Description
H35B18FL ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 3/4" BORE
Part # 35BS18HT 3/4
BDI # 916248
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38551
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
D40B18SS X 1-1/4 KW SS
Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS
Part # D40B18SS X 1-1/4 KW SS
BDI # 21463100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore