RS80-3-CL
Description
80-3 C/L CP CHAIN CONNECTING LINK ; 80-3 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-3CL
BDI # 903850
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602583
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
E80B22H
Description
E80B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B22H
BDI # 608687
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Triplex Type
Global Part Number GPN:
30883
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
E80B21H
Description
E80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B21H
BDI # 608686
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Triplex Type
Global Part Number GPN:
30882
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
DMD-80-3C-10FT;D0051
Description
80-3C-10FT ; D0051 ; ROLLER CHAIN
Part # X-333403-010
BDI # 21486079
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No