EM7054T

COMPARE

EM7054T

Description
EM7054T ; 10/15HP 1470/1765RPM 3PH 50/

BALDOR-RELIANCE

Part # EM7054T

BDI # 127519

Features

Enclosure: XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7058T

COMPARE

EM7058T

Description
EM7058T ; 20/25HP 1470/1780RPM 3PH 50/

BALDOR-RELIANCE

Part # EM7058T

BDI # 127531

Features

Enclosure: XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY