60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
35BS21 5/8
Description
35BS21 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 21T 5/8" BORE
Part # 35BS21 5/8
BDI # 618714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32372
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
40BTB21
Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Part # 40BTB21
BDI # 620124
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32056
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
614-237-3
Description
NS8500-21T 1-1/4 KW / SS SPROCKET ; 614-237-3 MOLDED SPLIT
Part # 8500775
BDI # 21473867
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Part # 60BTB21H
BDI # 623416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32185
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed