8MX-45S-21
Description
8MX-45S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182045
BDI # 1117438
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T TAPERLOCK BUSHED
Part # 40BTB45
BDI # 620145
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32077
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
14MX-45S-90
Description
14MX-45S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 77199045
BDI # 1094961
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
50B45SS
Description
50B45SS ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN STAINLESS
Part # 50B45SS
BDI # 621996
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36589
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
50BS45 1 1/2
Description
50BS45 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-1/2" BORE
Part # 50BS45 1 1/2
BDI # 621693
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
34819
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore