Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
17.475
Nominal Bolt Circle Diameter Round - Inch:
1.9
Housing Configuration:
2 Piece Split
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
48
Number of Mounting Holes:
2
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
667608
Pressure Angle:
14.5
F732-20E-B9-J
Description
F732-20E-B9-J WORM SPEED REDUCER ; NON RETURNABLE
Part # 52064
BDI # 171577
Features
Mounting Frame:
180TC/210C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
668664
Pressure Angle:
14.5