DW4K2FS464
Description
DW4K2FS464 AIRFRAME CONTROL BALL BEARING ; DOUBLE ROW
Part # DW4K2FS464
BDI # 795287
H 16 LW
Description
H 16 LW CAM FOLLOWER BEARING ; STUD 0.5IN DIA FLAT SURFACE STUD
Part # H16LW
BDI # 794964
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Roller Width - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
IR 7194
Description
IR 7194 PITCHLIGN BEARING INNER RING ; 3/4" BORE 1" OD 1" WID
Part # IR7194
BDI # 796104
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No