Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28.575
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
53.2
Outer Race Profile:
Spherical
Global Part Number GPN:
563729
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZBR2203
Description
ZBR 2203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" BORE 5.9" BOLT CIRCLE 4-HOLE
Part # 7553630
BDI # 18147804
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556005
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
PU335
Description
P-U335 PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE
Part # 2010495
BDI # 578002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516499
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RFP 115C
Description
RFP 115C FLANGE BLOCK ROLLER BEARING ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 559908
BDI # 351624
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Double Collar | With Set Screw
Global Part Number GPN:
12971
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar