NNF 5012 ADB-2LSV

COMPARE

NNF 5012 ADB-2LSV

Description
NNF 5012 ADB-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NNF 5012 ADB-2LSV

BDI # 1417848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566673
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU 312 ECJ/C3

COMPARE

NU 312 ECJ/C3

Description
NU 312 ECJ/C3 CYLINDRICAL RLR BRG

SKF

Part # NU 312 ECJ/C3

BDI # 1421625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455780
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2210 ECP

COMPARE

NU 2210 ECP

Description
NU 2210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 23 WID RBEC 1

SKF

Part # NU 2210 ECP

BDI # 1421069

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455542
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY