AD4 1/1 A B SP

COMPARE

AD4 1/1 A B SP

Description
AD4 1/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM

HUB CITY

Part # 0220-05301

BDI # 476737

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 3.378
Overall Width - Inch: 3.953

Price Inventory : Available to order
Loading Price
QTY