NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2" KW SS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-25T 1IN KWSS
Description
NS815-25T 1" KW SS SPROCKET ; 614-31-1 MOLDED SPLIT
Part # 9967355
BDI # 18145653
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.7
Outside Diameter - Millimeter:
68.58
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1