80B32H

COMPARE

80B32H

Description
80B32H ROLLER CHAIN SPROCKET ; RS80-1B32T W/HARDENED TOOTH

TSUBAKI

Part # 80B32

BDI # 17159885

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-32T 1-1/4IN KWSS

COMPARE

NS1500-32T 1-1/4IN KWSS

Description
NS1500-32T 1-1/4 KW SS SPROCKET ; 614-181-3 MOLDED SPLIT

REXNORD

Part # 9120162

BDI # 18145604

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 15.011
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.1
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BTB32

COMPARE

60BTB32

Description
60BTB32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB32

BDI # 623433

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.065
Other Features: Taper Lock Bushing
Global Part Number GPN: 32202
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
NS1500-32T-40MM-1KW-PA 614-212-2

COMPARE

NS1500-32T-40MM-1KW-PA 614-212-2

Description
NS1500-32T-40MM-1KW-PA SPROCKET ; 614-212-2 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS1500-32T-40MM-1KW-PA 614-212-2

BDI # 24115812

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.098
Outside Diameter - Millimeter: 154.9
Pitch Diameter - Millimeter: 153.42
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY