AK30H

COMPARE

AK30H

Description
AK30H V-BELT SHEAVE ; 1GRV 3.05" OD BUSHED

BROWNING

Part # 1042076

BDI # 321651

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.05
Outside Diameter - Millimeter: 77.47
Other Features: Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17064

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
2AK74-H

COMPARE

2AK74-H

Description
2AK74-H V-BELT SHEAVE ; 2 GROOVES 7-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2AK74-H

BDI # 616783

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Other Features: Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 581807

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
2AK25 1

COMPARE

2AK25 1

Description
2AK25 1 V-BELT SHEAVE ; 1" BORE 2 GROOVES 2.55" OD FB

MARTIN SPROCKET & GR

Part # 2AK25 1

BDI # 616660

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.55
Outside Diameter - Millimeter: 64.77
Bore - Millimeter: 25.4
Other Features: Solid Style

Global Part Number GPN: 582417
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
AK32-5/8

COMPARE

AK32-5/8

Description
AK32-5/8 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE

MASTERDRIVE

Part # AK32-5/8

BDI # 654594

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 15.875
Other Features: Light Duty | Solid Style | Type 2

Global Part Number GPN: 582777
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY