Page 1 of 7

Next

Compare

COMPARE

ATF-10

Description
ATF-10 AIRFRAME NEEDLE ROLLER BEARING ; 0.625IN ID X 1.5IN OD X 0.75IN WD

RBC BEARINGS

Part # ATF10

BDI # 794593

Price Inventory : Available to order
Loading Price
QTY
KP10AFS464

COMPARE

KP10AFS464

Description
KP10AFS464 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL

RBC BEARINGS

Part # KP10AFS464

BDI # 795656

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.738
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B16-L

COMPARE

B16-L

Description
B16L SPHERICAL PLAIN BEARING ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

RBC BEARINGS

Part # B16L

BDI # 796730

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
TF10N

COMPARE

TF10N

Description
TF10N SPHERCO ROD END BEARING

RBC BEARINGS

Part # TF10N

BDI # 796419

Features

Enclosure: Open
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 5/8-18 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 4 Piece | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B539DDFS464

COMPARE

B539DDFS464

Description
B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD

RBC BEARINGS

Part # B539DDFS464

BDI # 794611

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY