9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526
534951 / 1.378X1.85X0.276 CRWA1 V
Description
CRSEAL 534951 / 1.378X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534951
BDI # 1253882
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605024
19777 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19777 / 2X2.623X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 19777
BDI # 1243409
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604025
12X28X7 HMSA10 V
Description
CRSEAL 12X28X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 12X28X7 HMSA10 V
BDI # 1256945
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606276
14844 / 1.5X1.997X0.25 CRWA5 V
Description
CRSEAL 14844 / 1.5X1.997X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14844
BDI # 1242837
Features
Housing Bore - Millimeter:
50.724
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.997
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182287