01EBCP55MEXAT

COMPARE

01EBCP55MEXAT

Description
COP.01EBCP55MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MD 55MM SHAFT EXPN TYPE

COOPER BEARING

Part # COP.01EBCP55MEXAT

BDI # 21483093

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.7
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 80

Price Inventory : Available to order
Loading Price
QTY
01EBCP50MEXAT

COMPARE

01EBCP50MEXAT

Description
COP.01EBCP50MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DUTY 50MM

COOPER BEARING

Part # COP.01EBCP50MEXAT

BDI # 17115945

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 98
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.9

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY