50SH18H
Description
50SH18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR SH BUSHING
Part # 50SH18H
BDI # 622152
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31036
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
40BS18 3/4
Description
40BS18 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 18T 3/4" BORE
Part # 40BS18 3/4
BDI # 619598
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
32601
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore