Page 1 of 2

Next

Compare
P408M50-SH

COMPARE

P408M50-SH

Description
P40-8M-50-SH SPROCKET ; HTS QD 50 SH

MARTIN SPROCKET & GR

Part # P408M50-SH

BDI # 610328

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.338
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577685
Pitch Diameter - Millimeter: 101.86

Price Inventory : Available to order
Loading Price
QTY
80A40

COMPARE

80A40

Description
80A40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A40

BDI # 624433

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.306
Global Part Number GPN: 31865
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX-40S-62

COMPARE

8MX-40S-62

Description
8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186040

BDI # 1117427

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.947
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTB40

COMPARE

60BTB40

Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB40

BDI # 623436

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.98
Other Features: Taper Lock Bushing
Global Part Number GPN: 32205
Pitch Diameter - Millimeter: 242.824
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-40S-21

COMPARE

8MX-40S-21

Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182040

BDI # 1117425

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.947
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY